Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, CP Series
223968
Chromalox Heaters, CP Series
This item cannot be canceled or returned
Description
- Outer Edges of the Element Can Have Gradual Increasing Wattage Density to Compensate for Production Edge Losses
- Thermowells May Be Offered in Two Locations in the Heater Interior
- Fast Response Time of the Unit Reduces Thermal Lag
Specifications
Specifications
| Manufacturer Part Number |
223968 |
| Manufacturer |
Chromalox |
| Product Series |
CP |
| Family Series |
Chromalox Heaters, CP Series |
| Description |
CPH-6043T 480V3P 18.0KW |
| Wattage |
18,000 W |
| Watt Density (W/In^2) |
25 |
| Voltage |
480 V |
| Phase |
3 |
| Design Type |
Wide Area Radiant Heaters |
| Thermowell |
Yes |
| Application |
Food Warming, Plastics Annealing, Thermoforming and Vacuum Forming |
| Comments |
Model Number: CPH-6043T |
| Net Weight |
30 lbs |
| Gross Weight |
30 lbs |
223968
Chromalox Heaters, CP Series