Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

224-104-BOX-100

Wago Terminals

224-104-BOX-100

Wago Terminals
Fixture Inline Connect Black 224-104
Item Number
224-104-BOX-100
MFG Item Number
51135521
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
224-104-BOX-100
Fixture Inline Connect Black 224-104

Series Information

Specifications

Specifications
Manufacturer Part Number 51135521
Manufacturer Wago
Family Series Wago Terminals
Description PUSHWIRE Inline Connector; Black; Box of 100 pieces
Number of Ports 1
Wire Material Aluminim, Copper
Max Voltage 400 V
Color Black
Maximum Temperature 221 °F
Net Weight 0 lbs
Gross Weight 0 lbs