Plastic-Bushings Series Information
| Manufacturer Part Number | 224 |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | Plastic-Bushings |
| Family Series | Thomas & Betts Bushings, Plastic-Bushings Series |
| Description | 1 Inch Non Metallic Insulated Bushing for Use with Rigid/IMC Conduit |
| Grounding | No |
| Hazardous Location | No |
| Temperature Rating | 105 °C |
| Insulation Material | Thrmplas |
| Mounting | Threaded |
| Composition | Plastic |
| Trade Size | 1 " |
| Conduit Fitting | RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit) |
| Approvals | CSA, UL |
| Net Weight | 0.015 lbs |
| Gross Weight | 0.02 lbs |