Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, CPHI Series
224549
Chromalox Heaters, CPHI Series
This item cannot be canceled or returned
Description
- Outer Edges of the Element Can Have Gradual Increasing Wattage Density to Compensate for Production Edge Losses
- Single Heating Elements or Multiple Elements Can Be Zoned and Wired to Achieve Specific Heating Profiles
- Fast Response Time of the Unit Reduces Thermal Lag
Specifications
Specifications
| Manufacturer Part Number |
224549 |
| Manufacturer |
Chromalox |
| Product Series |
CPHI |
| Family Series |
Chromalox Heaters, CPHI Series |
| Description |
CPHI-0424 240V1PH 1.6KW |
| Wattage |
1,600 W |
| Watt Density (W/In^2) |
40 |
| Voltage |
240 V |
| Phase |
1, 3 |
| Design Type |
High Intensity Quartz Faced Radiant Heater |
| Application |
Nylon and Dye Heat Setting, Heating for Shrink Fitting, Sealing Glass to Metal |
| Comments |
Model Number: CPHI-0424 |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
224549
Chromalox Heaters, CPHI Series