Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 2250-1207 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | 2-cond. miniature ground terminal block with push-button 1 mm_, green-yellow |
| Type | Grounding Block |
| Spacing | 3.5 mm |
| Wire Size Range | 16 AWG |
| Color | Green, Yellow |
| Wire Entry Position | Side |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Approvals | CSA, UL |
| Test Socket(s) | No |
| Partition | No |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.008 lbs |