249-101
Wago Terminal Blocks, 249 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
249-101 Wago Terminal Blocks, 249 Series, Screwless end stop
MFG Item Number
51256390

249-101 Wago Terminal Blocks, 249 Series, Screwless end stop

MFG Item Number
51256390
Item Number
249-101
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 249 Series
Item #
249-101
Screwless end stop

249 Series Information

  • Snap On Rail Mounting
  • Tool Free Operation
  • Screw Free End Plate

Specifications

Specifications
Manufacturer Part Number 51256390
Manufacturer Wago
Product Series 249
Family Series Wago Terminal Blocks, 249 Series
Description Screwless end stop
DIN Rail Compatibility 15 mm
Connection Type Screwless
Composition Non-Metallic
Color Gray
Net Weight 0.005 lbs
Gross Weight 0.004 lbs