Electraray 225X Series Information
| Manufacturer Part Number | 225X-120B |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | Electraray 225X |
| Family Series | Federal Signal Visual Signaling Devices, Electraray 225X Series |
| Description | Electraray Hazardous Location Rotating Warning Light, Blue - Available in 120VAC. Five dome colors: Amber, Blue, Clear, Green and Red. 25 watt incandescent lamp. 1/2-inch NPT pipe mount. Indoor/outdoor use. Type 4X, IP66 enclosure. IP69K compliant. |
| Operation | Rotating |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Color | Blue |
| Lamp Type | Incandescent |
| Flash Rate/Minute | 90 |
| Mounting | Conduit |
| Hazardous Location | Yes |
| Explosion Proof | No |
| Candlepower | 1,000 |
| Current Rating | 0.22 A |
| Operating Temperature | -40-104 °F |
| NEMA Rating | NEMA 4X |
| Approvals | CSA, cUL, UL |
| Net Weight | 2.7 lbs |
| Gross Weight | 2.7 lbs |