2260
Bodine Gearmotors, 42R-FX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2260

Bodine Gearmotors, 42R-FX Series

2260

Bodine Gearmotors, 42R-FX Series
Parallel Shaft AC Gearmotor, .375
Item Number
2260
MFG Item Number
BE-2260
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 42R-FX Series
Item #
2260
Parallel Shaft AC Gearmotor, .375

42R-FX Series Information

Specifications

Specifications
Manufacturer Part Number BE-2260
Manufacturer Bodine
Product Series 42R-FX
Family Series Bodine Gearmotors, 42R-FX Series
Description Parallel Shaft AC Gearmotor, .375 HP, 3 PH, 230VAC, 57 RPM
Output Speed 57 RPM
Ratio 30:1
Nominal Ratio (:1) 30
Nominal Torque 250 in-lbs
Output Style Parallel Shaft
Horsepower 3/8 hp
Phase 3
AC Voltage 230 VAC
Nominal Voltage 240 VAC
Current Rating 1.9 A
Net Weight 15.03 lbs
Gross Weight 16.665 lbs