227301
Chromalox Thermostats, BCT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

227301

Chromalox Thermostats, BCT Series

227301

Chromalox Thermostats, BCT Series
Temperature Controller, Indicating,
MFG Item Number
227301
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, BCT Series
Item #
227301
Temperature Controller, Indicating,

BCT Series Information

  • Dual Fahrenheit and Celsius Indication Scale
  • Single Or Dual Switches
  • General Purpose Or Explosion Proof Enclosure

Specifications

Specifications
Manufacturer Part Number 227301
Manufacturer Chromalox
Product Series BCT
Family Series Chromalox Thermostats, BCT Series
Description Temperature Controller, Indicating, 0 To 250 Deg F
Phase 1
Current Rating 15 A
Operating Temperature 0-250 °F
Explosion Proof Yes
Approvals UL
Comments Model Number: BCT-822E-6BS-TEF
Net Weight 9 lbs
Gross Weight 9 lbs