22E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22E

Eaton's B-Line series Wireway

22E

Eaton's B-Line series Wireway
End, 2.5in.x2.5in., Painted, w/Knockout
Item Number
22E
MFG Item Number
78205101118
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
22E
End, 2.5in.x2.5in., Painted, w/Knockout

Series Information

Specifications

Specifications
Manufacturer Part Number 78205101118
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description End, 2.5in.x2.5in., Painted, w/Knockout
Style End Cap
Nominal Height 2.5 "
Nominal Width 2.5 "
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
22EGV
22EGV
Eaton's B-Line series Wireway
22ENK
22ENK
Eaton's B-Line series Wireway