22ENK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22ENK

Eaton's B-Line series Wireway

22ENK

Eaton's B-Line series Wireway
End, 2.5in.x2.5in., Painted, no Knockout
Item Number
22ENK
MFG Item Number
78205101120
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
22ENK
End, 2.5in.x2.5in., Painted, no Knockout

Series Information

Specifications

Specifications
Manufacturer Part Number 78205101120
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description End, 2.5in.x2.5in., Painted, no Knockout
Style End Cap
Nominal Height 2.5 "
Nominal Width 2.5 "
Net Weight 0.15 lbs
Gross Weight 0.175 lbs
Alternatives
22E
22E
Eaton's B-Line series Wireway
22EGVNK
22EGVNK
Eaton's B-Line series Wireway