22GF

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22GF Eaton's B-Line series Wireway, Wireway End Flange, 2.5in.x2.5in., Paint

MFG Item Number
78205101109

22GF Eaton's B-Line series Wireway, Wireway End Flange, 2.5in.x2.5in., Paint

MFG Item Number
78205101109
Item Number
22GF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
22GF
Wireway End Flange, 2.5in.x2.5in., Paint

Series Information

Specifications

Specifications
Manufacturer Part Number 78205101109
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Wireway End Flange, 2.5in.x2.5in., Paint
Style End Flange
Nominal Height 2.5 "
Nominal Width 2.5 "
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
PA0202
PA0202
Wiegmann Wireway