Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PA0202 Wiegmann Wireway, N1 PANEL ADAPTERHS/S WW 2.5X2.5 CS-GRY
MFG Item Number
PA0202

PA0202 Wiegmann Wireway, N1 PANEL ADAPTERHS/S WW 2.5X2.5 CS-GRY

MFG Item Number
PA0202
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
PA0202
N1 PANEL ADAPTERHS/S WW 2.5X2.5 CS-GRY

Series Information

Specifications

Specifications
Manufacturer Part Number PA0202
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 Panel Adapter Hinged-Cover/Screw-Cover Wireway 2.5X2.5 Carbon Steel - Gray
Cover Design Adapter
Composition Steel
Nominal Height 2 "
Nominal Width 2 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 1 lb
Gross Weight 0.2 lbs
Alternatives
CWAD2
CWAD2
Hammond Manufacturing Wireway, CWAD Series