22Q2CD024

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22Q2CD024

Eagle Signal Relays, 22 Series

22Q2CD024

Eagle Signal Relays, 22 Series
Relay, DPDT, 10A, 24VDC Coil, 8 Pin
MFG Item Number
22Q2CD024
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 22 Series
Item #
22Q2CD024
Relay, DPDT, 10A, 24VDC Coil, 8 Pin

22 Series Information

  • Polycarbonate Dust Cover has Low Moisture Absorption and High Impact Strength
  • Integral Indicator Light Available
  • Polyurethane Insulated Magnet Wire Improves Heat Dissipation

Specifications

Specifications
Manufacturer Part Number 22Q2CD024
Manufacturer Eagle Signal
Product Series 22
Family Series Eagle Signal Relays, 22 Series
Description Relay, DPDT, 10A, 24VDC Coil, 8 Pin Circular Base
Coil Voltage 24 VDC
Contacts DPDT
Mounting Plug In
Termination Round Pin
Enclosure Plastic
Status Indicator No
Material Silver
Nominal Coil Voltage 24 VDC
Current Rating 10 A
Bifurcated Contact No
Mechanical Latch No
Hazardous Location No
Safety Guided No
Approvals CSA, UL
Net Weight 0.1875 lbs
Gross Weight 0.1875 lbs
Alternatives
RR2P-U-DC24
RR2P-U-DC24
IDEC Relays, RR Series
RR2P-ULC-DC24
RR2P-ULC-DC24
IDEC Relays, RR Series
20114-82
20114-82
Deltrol Controls Relays
RR2P-UL-DC24
RR2P-UL-DC24
IDEC Relays, RR Series