RR2P-UL-DC24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RR2P-UL-DC24 IDEC Relays, RR Series, Relay, DPDT, 10A, 24VDC Coil,
MFG Item Number
RR2P-ULDC24V

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

RR2P-UL-DC24 IDEC Relays, RR Series, Relay, DPDT, 10A, 24VDC Coil,

MFG Item Number
RR2P-ULDC24V
Item Number
RR2P-UL-DC24
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RR Series
Item #
RR2P-UL-DC24
Relay, DPDT, 10A, 24VDC Coil,

RR Series Information

  • AC and DC Coils
  • 10 Amp Contacts
  • Three Contact Arrangements
  • UL Recognized E66043
  • Octal and Square Base Plug In
The RR series relays are widely used in instrumentation and industrial equipment. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • High Reliability and Service Life
  • Industry Standard Package
  • Flange Mount Available
  • Common Options Include Check Button and Indicator Light

Videos

Specifications

Specifications
Manufacturer Part Number RR2P-ULDC24V
Manufacturer IDEC
Product Series RR
Family Series IDEC Relays, RR Series
Description Relay, DPDT, 10A, 24VDC Coil, Includes Indicator Light Across Coil
Coil Voltage 24 VDC
Contacts DPDT
Mounting Plug In
Termination Round Pin
Enclosure Plastic
Number of Connections 8
Status Indicator Yes
Push-to-Test Yes
Diode No
Material Silver
Nominal Coil Voltage 24 VDC
Current Rating 10 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.1981 lbs
Gross Weight 0.1981 lbs
Alternatives
RR2P-LD-DC24V
RR2P-LD-DC24V
IDEC Relays, RR Series
RR2P-ULC-DC24
RR2P-ULC-DC24
IDEC Relays, RR Series