2302A-L
Edwards Signaling Switches, 2302 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2302A-L Edwards Signaling Switches, 2302 Series, Mag Contact,Curtain Door Cont
MFG Item Number
2302A-L

2302A-L Edwards Signaling Switches, 2302 Series, Mag Contact,Curtain Door Cont

MFG Item Number
2302A-L
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 2302 Series
Item #
2302A-L
Mag Contact,Curtain Door Cont

2302 Series Information

Specifications

Specifications
Manufacturer Part Number 2302A-L
Manufacturer Edwards Signaling
Product Series 2302
Family Series Edwards Signaling Switches, 2302 Series
Description Mag Contact,Curtain Door Cont
Contacts 1NO
Switch Off Distance 76.2 mm
Nominal Voltage 110 VDC, 120 VAC
Voltage 100 VAC, 100 VDC
Connection Type Wire Leads
Length 2 '
Status Indicator No
Approvals cUL, UL
Net Weight 0.465 lbs
Gross Weight 0.705 lbs