Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
WP7000 Series Information
| Manufacturer Part Number | WP7000W |
|---|---|
| Manufacturer | Intermatic |
| Product Series | WP7000 |
| Family Series | Intermatic Electrical Box Covers, WP7000 Series |
| Description | WP LOW PRO, XD, SG, WHITE |
| Composition | Non-Metallic |
| Material | Polycarbonate |
| Number of Gangs | 1 |
| Features | Flip Lid |
| Cover Design | Raised |
| Color | White |
| Gasket Included | Yes |
| Approvals | cCSAus, cULus |
| Net Weight | 0.275 lbs |
| Gross Weight | 0.35 lbs |