230693

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

230693

Chromalox Heaters, TMI Series

230693

Chromalox Heaters, TMI Series
TMI-18-150P-E2 240V 3-3P 150kW
MFG Item Number
230693
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TMI Series
Item #
230693
TMI-18-150P-E2 240V 3-3P 150kW

TMI Series Information

  • 150 Lb. Carbon Steel Flange
  • Incoloy Sheath Elements
  • Incoloy Thermowell
  • General Purpose, Moisture Resistant/Explosion Resistant Terminal Enclosures

Specifications

Specifications
Manufacturer Part Number 230693
Manufacturer Chromalox
Product Series TMI
Family Series Chromalox Heaters, TMI Series
Description TMI-18-150P-E2 240V 3-3P 150kW
Kilowatts 150 kW
Voltage 240 V
Phase 3
Watt Density (W/In^2) 45
Special Properties Explosion Resistant, Moisture Resistant
Sheath Element Incoloy
Application Solution Water
Thermowell Yes
Thermowell Composition Incoloy
Flange Size 8 "
Flange Composition Steel
Approvals CSA, UL
Comments Model Number: TMI-18-150P-E2
Net Weight 134 lbs
Gross Weight 134 lbs