230973

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

230973

Chromalox Heaters, TMI Series

230973

Chromalox Heaters, TMI Series
TMI-18-175P-E4 240V 3-3P 175kW
MFG Item Number
230973
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TMI Series
Item #
230973
TMI-18-175P-E4 240V 3-3P 175kW

TMI Series Information

  • 150 Lb. Carbon Steel Flange
  • Incoloy Sheath Elements
  • Incoloy Thermowell
  • General Purpose, Moisture Resistant/Explosion Resistant Terminal Enclosures

Specifications

Specifications
Manufacturer Part Number 230973
Manufacturer Chromalox
Product Series TMI
Family Series Chromalox Heaters, TMI Series
Description TMI-18-175P-E4 240V 3-3P 175kW
Kilowatts 175 kW
Voltage 240 V
Phase 3
Watt Density (W/In^2) 45
Special Properties Moisture Resistant
Sheath Element Incoloy
Application Solution Water
Thermowell Yes
Thermowell Composition Incoloy
Flange Size 8 "
Flange Composition Steel
Approvals CSA, UL
Comments Model Number: TMI-18-175P-E4
Net Weight 140 lbs
Gross Weight 140 lbs