231-2310/107-000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

231-2310/107-000

Wago Terminals

231-2310/107-000

Wago Terminals
2-conductor female connector; Screw
MFG Item Number
231-2310/107-000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
231-2310/107-000
2-conductor female connector; Screw

Series Information

Specifications

Specifications
Manufacturer Part Number 231-2310/107-000
Manufacturer Wago
Family Series Wago Terminals
Description 2-conductor female connector; Screw flange; 2.5 mm_; Pin spacing 5.08 mm; 10-pole; 2,50 mm_; orange
Number of Ports 10
Wire Size Range 24-12 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Max Voltage 630 V
Color Orange
Approvals CSA, UL
Net Weight 0.0519 lbs
Gross Weight 0.052 lbs