231095

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

231095

Chromalox Heaters, TMS Series

231095

Chromalox Heaters, TMS Series
TMS-03-003P-E1 240V 1-1P 3kW
MFG Item Number
231095
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TMS Series
Item #
231095
TMS-03-003P-E1 240V 1-1P 3kW

TMS Series Information

  • 3‑8" 150 Lb. Carbon Steel Flange
  • Stainless Steel Sheath Elements
  • Stainlesss Steel Thermowell
  • General Purpose, Moisture Resistant/Explosion Resistant Terminal Enclosures

Specifications

Specifications
Manufacturer Part Number 231095
Manufacturer Chromalox
Product Series TMS
Family Series Chromalox Heaters, TMS Series
Description TMS-03-003P-E1 240V 1-1P 3kW
Kilowatts 3 kW
Voltage 240 V
Phase 1
Watt Density (W/In^2) 23
Sheath Element Stainless Steel
Application Mildly Corrosive Solution
Thermowell Yes
Thermowell Composition Stainless Steel
Flange Size 3 "
Flange Composition Steel
Approvals CSA, UL
Comments Model Number: TMS-03-003P-E1
Net Weight 16 lbs
Gross Weight 16 lbs