231183

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

231183

Chromalox Heaters, TMS Series

231183

Chromalox Heaters, TMS Series
TMS-03-006P-E1 240V 1-3P 6kW
MFG Item Number
231183
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TMS Series
Item #
231183
TMS-03-006P-E1 240V 1-3P 6kW

TMS Series Information

  • 3‑8" 150 Lb. Carbon Steel Flange
  • Stainless Steel Sheath Elements
  • Stainlesss Steel Thermowell
  • General Purpose, Moisture Resistant/Explosion Resistant Terminal Enclosures

Specifications

Specifications
Manufacturer Part Number 231183
Manufacturer Chromalox
Product Series TMS
Family Series Chromalox Heaters, TMS Series
Description TMS-03-006P-E1 240V 1-3P 6kW
Kilowatts 6 kW
Voltage 240 V
Phase 3
Watt Density (W/In^2) 23
Sheath Element Stainless Steel
Application Mildly Corrosive Solution
Thermowell Yes
Thermowell Composition Stainless Steel
Flange Size 3 "
Flange Composition Steel
Approvals CSA, UL
Comments Model Number: TMS-03-006P-E1
Net Weight 18 lbs
Gross Weight 18 lbs