231917

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

231917

Chromalox Heaters, TMIS Series

231917

Chromalox Heaters, TMIS Series
TMIS-06-012P-E1 480V 1-3P 12kW
MFG Item Number
231917
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TMIS Series
Item #
231917
TMIS-06-012P-E1 480V 1-3P 12kW

TMIS Series Information

  • 3‑6" 150 Lb. Stainless Steel Flange
  • Incoloy Sheath Elements
  • Incoloy Thermowell
  • General Purpose, Moisture Resistant/Explosion Resistant Terminal Enclosures

Specifications

Specifications
Manufacturer Part Number 231917
Manufacturer Chromalox
Product Series TMIS
Family Series Chromalox Heaters, TMIS Series
Description TMIS-06-012P-E1 480V 1-3P 12kW
Kilowatts 12 kW
Voltage 480 V
Phase 3
Watt Density (W/In^2) 15
Sheath Element Incoloy
Application Severely Corrosive Solution
Thermowell Yes
Thermowell Composition Incoloy
Flange Size 5 "
Flange Composition Steel
Approvals CSA, UL
Comments Model Number: TMIS-06-012P-E1
Net Weight 37 lbs
Gross Weight 37 lbs