231925

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

231925

Chromalox Heaters, TMIS Series

231925

Chromalox Heaters, TMIS Series
TMIS-12-008P-E1 240V 1-3P 8kW
MFG Item Number
231925
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TMIS Series
Item #
231925
TMIS-12-008P-E1 240V 1-3P 8kW

TMIS Series Information

  • 3‑6" 150 Lb. Stainless Steel Flange
  • Incoloy Sheath Elements
  • Incoloy Thermowell
  • General Purpose, Moisture Resistant/Explosion Resistant Terminal Enclosures

Specifications

Specifications
Manufacturer Part Number 231925
Manufacturer Chromalox
Product Series TMIS
Family Series Chromalox Heaters, TMIS Series
Description TMIS-12-008P-E1 240V 1-3P 8kW
Kilowatts 8 kW
Voltage 240 V
Phase 3
Watt Density (W/In^2) 15
Sheath Element Incoloy
Application Severely Corrosive Solution
Thermowell Yes
Thermowell Composition Incoloy
Flange Size 6 "
Flange Composition Steel
Approvals CSA, UL
Comments Model Number: TMIS-12-008P-E1
Net Weight 60 lbs
Gross Weight 60 lbs