Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
232 Series Information
| Manufacturer Part Number | 2320606 |
|---|---|
| Manufacturer | Wago |
| Product Series | 232 |
| Family Series | Wago Plugs & Receptacles, 232 Series |
| Description | Strain relief housing |
| Number of Contacts | 6 Pole |
| Connection Configuration | Male, Female |
| Material | Polyamide |
| Composition | Non-Metallic |
| Approvals | ABS, CSA, KEMA, UR |
| Comments | Sanp-On; 5mm pin spacing |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.017 lbs |