232370

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

232370

Chromalox Heaters, TMS Series

232370

Chromalox Heaters, TMS Series
TMS-03-018P-E2 240V 1-1P 18kW
MFG Item Number
232370
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TMS Series
Item #
232370
TMS-03-018P-E2 240V 1-1P 18kW

TMS Series Information

  • 3‑8" 150 Lb. Carbon Steel Flange
  • Stainless Steel Sheath Elements
  • Stainlesss Steel Thermowell
  • General Purpose, Moisture Resistant/Explosion Resistant Terminal Enclosures

Specifications

Specifications
Manufacturer Part Number 232370
Manufacturer Chromalox
Product Series TMS
Family Series Chromalox Heaters, TMS Series
Description TMS-03-018P-E2 240V 1-1P 18kW
Kilowatts 18 kW
Voltage 240 V
Phase 1
Watt Density (W/In^2) 45
Special Properties Explosion Resistant, Moisture Resistant
Sheath Element Stainless Steel
Application Process Water
Thermowell Yes
Thermowell Composition Stainless Steel
Flange Size 3 "
Flange Composition Steel
Approvals CSA, UL
Comments Model Number: TMS-03-018P-E2
Net Weight 21 lbs
Gross Weight 21 lbs