232910

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

232910

Chromalox Heaters, TMS Series

232910

Chromalox Heaters, TMS Series
TMS-12-048P-E1 240V 2-3P 48kW
MFG Item Number
232910
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TMS Series
Item #
232910
TMS-12-048P-E1 240V 2-3P 48kW

TMS Series Information

  • 3‑8" 150 Lb. Carbon Steel Flange
  • Stainless Steel Sheath Elements
  • Stainlesss Steel Thermowell
  • General Purpose, Moisture Resistant/Explosion Resistant Terminal Enclosures

Specifications

Specifications
Manufacturer Part Number 232910
Manufacturer Chromalox
Product Series TMS
Family Series Chromalox Heaters, TMS Series
Description TMS-12-048P-E1 240V 2-3P 48kW
Kilowatts 48 kW
Voltage 240 V
Phase 3
Watt Density (W/In^2) 45
Sheath Element Stainless Steel
Application Process Water
Thermowell Yes
Thermowell Composition Stainless Steel
Flange Size 6 "
Flange Composition Steel
Approvals CSA, UL
Comments Model Number: TMS-12-048P-E1
Net Weight 76 lbs
Gross Weight 76 lbs