233040

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

233040

Chromalox Heaters, TMS Series

233040

Chromalox Heaters, TMS Series
TMS-12-072P-E2 480V 2-3P 72kW
MFG Item Number
233040
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TMS Series
Item #
233040
TMS-12-072P-E2 480V 2-3P 72kW

TMS Series Information

  • 3‑8" 150 Lb. Carbon Steel Flange
  • Stainless Steel Sheath Elements
  • Stainlesss Steel Thermowell
  • General Purpose, Moisture Resistant/Explosion Resistant Terminal Enclosures

Specifications

Specifications
Manufacturer Part Number 233040
Manufacturer Chromalox
Product Series TMS
Family Series Chromalox Heaters, TMS Series
Description TMS-12-072P-E2 480V 2-3P 72kW
Kilowatts 72 kW
Voltage 480 V
Phase 3
Watt Density (W/In^2) 45
Special Properties Explosion Resistant, Moisture Resistant
Sheath Element Stainless Steel
Application Process Water
Thermowell Yes
Thermowell Composition Stainless Steel
Flange Size 6 "
Flange Composition Steel
Approvals CSA, UL
Comments Model Number: TMS-12-072P-E2
Net Weight 111 lbs
Gross Weight 111 lbs