234-216
Wago Terminal Blocks, 234 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
234-216 Wago Terminal Blocks, 234 Series, PCB terminal block
MFG Item Number
51140633

234-216 Wago Terminal Blocks, 234 Series, PCB terminal block

MFG Item Number
51140633
Item Number
234-216
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 234 Series
Item #
234-216
PCB terminal block

234 Series Information

  • Terminal Strips with Push Buttons and Cage Clamp Connections
  • Double Solder Pins
  • Ideal for In‑Field Wiring
  • Tool Free Operation

Specifications

Specifications
Manufacturer Part Number 51140633
Manufacturer Wago
Product Series 234
Family Series Wago Terminal Blocks, 234 Series
Description PCB terminal block
Number of Levels 1
Connection Type Spring Clamp
Number of Poles 16
Connection Actuation Pushbutton
Pin Spacing 2.5 mm
Length 4 mm
UL Voltage 150 VAC
Current Rating 4 A
CSA Voltage 150 VAC
Wire Size Range 28-20 AWG
IEC Voltage 320 VAC
Color Gray
Wire Entry Position Top
PCB Contact THT
Composition Polyamide
Mounting PCB Mount
Pluggable No
Operating Temperature -76-221 °F
Approvals CSA, UL
Net Weight 0.0175 lbs
Gross Weight 0.018 lbs