Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
234-516 Wago Terminal Blocks, 234 Series, PCB terminal block
234-516 Wago Terminal Blocks, 234 Series, PCB terminal block
This item cannot be canceled or returned
Description
Terminal Blocks, 234 Series
- Terminal Strips with Push Buttons and Cage Clamp Connections
- Double Solder Pins
- Ideal for In‑Field Wiring
- Tool Free Operation
Specifications
Specifications
| Manufacturer Part Number |
51140676 |
| Manufacturer |
Wago |
| Product Series |
234 |
| Family Series |
Wago Terminal Blocks, 234 Series |
| Description |
PCB terminal block |
| Number of Levels |
1 |
| Connection Type |
Spring Clamp |
| Number of Poles |
16 |
| Connection Actuation |
Pushbutton |
| Pin Spacing |
2.54 mm |
| Length |
4 mm |
| UL Voltage |
150 VAC |
| Current Rating |
4 A |
| CSA Voltage |
150 VAC |
| Wire Size Range |
28-20 AWG |
| IEC Voltage |
320 VAC |
| Color |
Orange |
| Wire Entry Position |
Top |
| PCB Contact |
THT |
| Composition |
Polyamide |
| Mounting |
PCB Mount |
| Pluggable |
No |
| Operating Temperature |
-76-221 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.0181 lbs |
| Gross Weight |
0.018 lbs |
234-516
Wago Terminal Blocks, 234 Series