234421

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

234421

Chromalox Heaters, TMO Series

234421

Chromalox Heaters, TMO Series
TMO-12-016P-E1 240V 1-3P 16kW
MFG Item Number
234421
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TMO Series
Item #
234421
TMO-12-016P-E1 240V 1-3P 16kW

TMO Series Information

  • 150 Lb. Carbon Steel Flange
  • Steel Sheath Elements
  • Steel Thermowell
  • General Purpose, Moisture Resistant/Explosion Resistant Terminal Enclosures

Specifications

Specifications
Manufacturer Part Number 234421
Manufacturer Chromalox
Product Series TMO
Family Series Chromalox Heaters, TMO Series
Description TMO-12-016P-E1 240V 1-3P 16kW
Kilowatts 16 kW
Voltage 240 V
Phase 3
Watt Density (W/In^2) 15
Sheath Element Steel
Application Medium Weight Oil
Thermowell Yes
Thermowell Composition Steel
Flange Size 5 "
Flange Composition Steel
Approvals CSA, UL
Comments Model Number: TMO-12-016P-E1
Net Weight 76 lbs
Gross Weight 76 lbs