Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, AEPS Series
235336
Chromalox Heaters, AEPS Series
AEPS-096-880-917 240V 880W
This item cannot be canceled or returned
Description
AEPS-096-880-917 240V 880W
- For Coal, Ore, Resins and Other Bulk Handling Equipment
- Easy System Start‑up In Freezing Weather
- Channel In Extrusion Facilities Mounting To Any Surface
Specifications
Specifications
| Manufacturer Part Number |
235336 |
| Manufacturer |
Chromalox |
| Product Series |
AEPS |
| Family Series |
Chromalox Heaters, AEPS Series |
| Description |
AEPS-096-880-917 240V 880W |
| Wattage |
880 W |
| Voltage |
240 V |
| Phase |
1 |
| Watt Density (W/In^2) |
9 |
| Element Type |
Explosion-Proof Strip Heater |
| Approvals |
UL |
| Comments |
Model Number: AEPS-096-880-917 |
| Net Weight |
4.925 lbs |
| Gross Weight |
4.925 lbs |
235336
Chromalox Heaters, AEPS Series