236BC
Edwards Signaling Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

236BC

Edwards Signaling Visual Signaling Devices

236BC

Edwards Signaling Visual Signaling Devices
Led 36MM Stacklight Base Gray
MFG Item Number
236BC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
236BC
Led 36MM Stacklight Base Gray

Series Information

Specifications

Specifications
Manufacturer Part Number 236BC
Manufacturer Edwards Signaling
Family Series Edwards Signaling Visual Signaling Devices
Description Led 36MM Stacklight Base Gray
Accessory Type Base Unit
For Use With 200 Series
Approvals CE, cULus
Net Weight 0.12 lbs
Gross Weight 0.33 lbs