Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, DBW Series
238158
Chromalox Heaters, DBW Series
DBW-074182 240/480V 1800W
This item cannot be canceled or returned
Description
DBW-074182 240/480V 1800W
- For Autoclaves, Burnout Ovens, Heated Kettles, Fluidized Beds, and Heat Treating Pipes
- Highly Compacted Refractory Insulation Assures Efficient Heat Transfer, Therefore Lower Resistance Wire Temperatures
- Chrome Steel Sheath Element
Specifications
Specifications
| Manufacturer Part Number |
238158 |
| Manufacturer |
Chromalox |
| Product Series |
DBW |
| Family Series |
Chromalox Heaters, DBW Series |
| Description |
DBW-074182 240/480V 1800W |
| Wattage |
1,800 W |
| Voltage |
240 V, 480 V |
| Phase |
1 |
| Watt Density (W/In^2) |
31 |
| Element Type |
One-Piece Band Heater |
| Sheath Element |
Chrome Steel |
| Application |
Autoclaves, Burnout Ovens, Heated Kettles, Fluidized Beds, Heat Treating Pipes |
| Comments |
Model Number: DBW-074182 |
| Net Weight |
0.375 lbs |
| Gross Weight |
0.375 lbs |
238158
Chromalox Heaters, DBW Series