Series Information
| Manufacturer Part Number | 24003R |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | Fuse Block 250VAC 250VDC Class R 400A 3-Pole Box Side-Clip |
| Current Rating | 400 A |
| Voltage | 250 V |
| Poles | 3 |
| Fuse Type | Class R |
| Class | R |
| Connection Type | Box Side-Clip |
| Mounting | Direct Screw Mount |
| Composition | Phenolic |
| Approvals | CSA, UL |
| Net Weight | 10.55 lbs |
| Gross Weight | 10.55 lbs |