240055

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

240055

Chromalox Heaters, HVT Series

240055

Chromalox Heaters, HVT Series
HVT-1251 120V 500W
MFG Item Number
240055
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, HVT Series
Item #
240055
HVT-1251 120V 500W

HVT Series Information

  • Used for Crane Cabs, Shop Offices, Small Plant Areas, and Non‑Hazardous Pump Sheds
  • Rugged for High Traffic Areas
  • Easy Installation

Specifications

Specifications
Manufacturer Part Number 240055
Manufacturer Chromalox
Product Series HVT
Family Series Chromalox Heaters, HVT Series
Description HVT-1251 120V 500W
Kilowatts 0.5 kW
Current Rating 4.2 A
Voltage 120 V
Phase 1
BTU/h 1,706 BTUs
Design Type Industrial Convection Heaters
Thermostat Yes
Approvals UL
Net Weight 13 lbs
Gross Weight 13 lbs