Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2401.0/100 Altech Terminals, 14 Ga x 2.2mm Blu Single Ins Org UL
MFG Item Number
2401.0/100

2401.0/100 Altech Terminals, 14 Ga x 2.2mm Blu Single Ins Org UL

MFG Item Number
2401.0/100
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
2401.0/100
14 Ga x 2.2mm Blu Single Ins Org UL

Series Information

Specifications

Specifications
Manufacturer Part Number 2401.0/100
Manufacturer Altech
Family Series Altech Terminals
Description Ferrule, Ins, 14AWG, Blu, Long, Industry Std, Single Wire, 18mm OAL, 12mm Strip Length, H2.50/12
Color Blue
Insulated Yes
Insulation Material Polypropylene
DIN Standard Industry Standard
Strip Length 0.47 "
Length 0.71 "
Number of Wires 1
Wire Size Range 14 AWG
Gross Weight 0.0005 lbs
Net Weight 0.0005 lbs
Alternatives
2401.0
2401.0
Altech Terminals