Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2401.0 Altech Terminals, Ferrule, Ins, 14AWG, Blu, Long,
MFG Item Number
2401.0

2401.0 Altech Terminals, Ferrule, Ins, 14AWG, Blu, Long,

MFG Item Number
2401.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Terminals, Series
Item #
2401.0
Ferrule, Ins, 14AWG, Blu, Long,

Series Information

Specifications

Specifications
Manufacturer Part Number 2401.0
Manufacturer Altech
Family Series Altech Terminals
Description Ferrule, Ins, 14AWG, Blu, Long, Industry Std, Single Wire, 18mm OAL, 12mm Strip Length, H2.50/12
Color Blue
Insulated Yes
Insulation Material Polypropylene
DIN Standard Industry Standard
Strip Length 0.47 "
Length 0.71 "
Number of Wires 1
Wire Size Range 14 AWG
Gross Weight 0.0005 lbs
Net Weight 0.0005 lbs
Alternatives
2401.0/100
2401.0/100
Altech Terminals