24246-4
Eaton's B-Line series Enclosures, Type 4 Single-Door Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
24246-4 Eaton's B-Line series Enclosures, Type 4 Single-Door Series, Enclosure, 24in.Hx24in.Wx6in.D, N4/12,
MFG Item Number
78205181050

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

24246-4 Eaton's B-Line series Enclosures, Type 4 Single-Door Series, Enclosure, 24in.Hx24in.Wx6in.D, N4/12,

MFG Item Number
78205181050
Item Number
24246-4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 4 Single-Door Series
Item #
24246-4
Enclosure, 24in.Hx24in.Wx6in.D, N4/12,

Type 4 Single-Door Series Information

  • Enclosure and Door are Fabricated from Code Gauge Steel
  • Conforms to NEMA standard for Type 4, Type 12 and Type 13
  • Single Door that has a Padlock Hasp with Sealing Hole Provision

Specifications

Specifications
Manufacturer Part Number 78205181050
Manufacturer Eaton's B-Line series
Product Series Type 4 Single-Door
Family Series Eaton's B-Line series Enclosures, Type 4 Single-Door Series
Description Enclosure, 24in.Hx24in.Wx6in.D, N4/12, ANSI61 Gray Steel, Hinged Clamped Cover, Less Inner Panel
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Hasp with Clamps
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 4
Nominal Height 24 "
Nominal Width 24 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 44.441 lbs
Alternatives
N4242406
N4242406
Wiegmann Enclosures, N4 Series