242579

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
242579 Chromalox Heaters, CIR Series, CIR-2048 240V 450W
MFG Item Number
242579

242579 Chromalox Heaters, CIR Series, CIR-2048 240V 450W

MFG Item Number
242579
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, CIR Series
Item #
242579
CIR-2048 240V 450W

CIR Series Information

  • Tightly Compacted Refractory Insulation Makes CIR Heaters Suitable For Severe Applications
  • Leads Can Be Bent At Right Angles Near The Heater Without Exposing Bare Wire Therefore Eliminating Electrical Shorts
  • Type CIR Cartridge Heaters Are Made With a High‑Temperature Incoloy Sheath Material

Specifications

Specifications
Manufacturer Part Number 242579
Manufacturer Chromalox
Product Series CIR
Family Series Chromalox Heaters, CIR Series
Description CIR-2048 240V 450W
Wattage 450 W
Voltage 240 V
Phase 1
Watt Density (W/In^2) 110
Element Type Cartridge Heater
Sheath Element Incoloy
Maximum Temperature 842 °F
Comments Model Number: CiR-2048
Net Weight 0.16 lbs
Gross Weight 0.16 lbs