242851

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
242851 Chromalox Heaters, CIR Series, CIR-2081 120V 300W
MFG Item Number
242851

242851 Chromalox Heaters, CIR Series, CIR-2081 120V 300W

MFG Item Number
242851
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, CIR Series
Item #
242851
CIR-2081 120V 300W

CIR Series Information

  • Tightly Compacted Refractory Insulation Makes CIR Heaters Suitable For Severe Applications
  • Leads Can Be Bent At Right Angles Near The Heater Without Exposing Bare Wire Therefore Eliminating Electrical Shorts
  • Type CIR Cartridge Heaters Are Made With a High‑Temperature Incoloy Sheath Material

Specifications

Specifications
Manufacturer Part Number 242851
Manufacturer Chromalox
Product Series CIR
Family Series Chromalox Heaters, CIR Series
Description CIR-2081 120V 300W
Wattage 300 W
Voltage 120 V
Phase 1
Watt Density (W/In^2) 34
Element Type Cartridge Heater
Sheath Element Incoloy
Maximum Temperature 842 °F
Comments Model Number: CIR-2081
Net Weight 0.32 lbs
Gross Weight 0.32 lbs