242940

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

242940

Chromalox Heaters, CIR Series

242940

Chromalox Heaters, CIR Series
CIR-2102 120V 400W
MFG Item Number
242940
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, CIR Series
Item #
242940
CIR-2102 120V 400W

CIR Series Information

  • Tightly Compacted Refractory Insulation Makes CIR Heaters Suitable For Severe Applications
  • Leads Can Be Bent At Right Angles Near The Heater Without Exposing Bare Wire Therefore Eliminating Electrical Shorts
  • Type CIR Cartridge Heaters Are Made With a High‑Temperature Incoloy Sheath Material

Specifications

Specifications
Manufacturer Part Number 242940
Manufacturer Chromalox
Product Series CIR
Family Series Chromalox Heaters, CIR Series
Description CIR-2102 120V 400W
Wattage 400 W
Voltage 120 V
Phase 1
Watt Density (W/In^2) 36
Element Type Cartridge Heater
Sheath Element Incoloy
Comments Model Number: CIR-2102
Net Weight 0.4 lbs
Gross Weight 0.4 lbs