Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

243-208-BOX-50

Wago Terminals

243-208-BOX-50

Wago Terminals
Micro Pushwire, 8pos, solid, 243-208
Item Number
243-208-BOX-50
MFG Item Number
60540968
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
243-208-BOX-50
Micro Pushwire, 8pos, solid, 243-208

Series Information

Specifications

Specifications
Manufacturer Part Number 60540968
Manufacturer Wago
Family Series Wago Terminals
Description MICRO PUSHWIRE 243 Series; 8-conductor; Black; Box of 50 pieces
Number of Ports 1
Wire Material Copper
Max Voltage 400 V
Color Dark Gray
Maximum Temperature 221 °F
Net Weight 0 lbs
Gross Weight 0 lbs