Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

243-304

Wago Terminals

243-304

Wago Terminals
MICRO PUSH WIRE connector for
Item Number
243-304
MFG Item Number
51125890
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
243-304
MICRO PUSH WIRE connector for

Series Information

Specifications

Specifications
Manufacturer Part Number 51125890
Manufacturer Wago
Family Series Wago Terminals
Description MICRO PUSH WIRE connector for junction boxes, 4-conductor, AWG 22 - 18 solid, light gray
Number of Ports 4
Material Polyamide
Wire Material Copper
Max Voltage 100 V
Color Light Gray
Approvals CSA
Net Weight 0.0019 lbs
Gross Weight 0.002 lbs