Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

244360

Stego LEDs

244360

Stego LEDs
LED 025 Connection cable 2 x 1.5mm2, 24-
MFG Item Number
244360
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

LEDs, Series
Item #
244360
LED 025 Connection cable 2 x 1.5mm2, 24-

Series Information

Specifications

Specifications
Manufacturer Part Number 244360
Manufacturer Stego
Family Series Stego LEDs
Description LED 025 Connection cable 2 x 1.5mm2, 24-48 VDC power input, blue connector, 2m length, VDE
Voltage 24-48 VDC
Accessory Type Connection Cable
Comments 2 m Cable with Female Connector
Net Weight 0 lbs
Gross Weight 0 lbs