Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 244361 |
|---|---|
| Manufacturer | Stego |
| Family Series | Stego LEDs |
| Description | LED 025 Connection cable, 2 x AWG15, 24-48 VDC power input (blue connector), 2m, UL & VDE |
| Voltage | 24-48 VDC |
| Accessory Type | Connection Cable |
| Approvals | UL |
| Comments | 2 m Cable with Female Connector |
| Net Weight | 0.5 lbs |
| Gross Weight | 0.5 lbs |