Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

244362

Stego LEDs

244362

Stego LEDs
LED 025 Extension cable, DC, 1m w/ 2 con
MFG Item Number
244362
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

LEDs, Series
Item #
244362
LED 025 Extension cable, DC, 1m w/ 2 con

Series Information

Specifications

Specifications
Manufacturer Part Number 244362
Manufacturer Stego
Family Series Stego LEDs
Description LED 025 Extension cable, DC, 1m w/ 2 connectors, VDE
Voltage 24-48 VDC
Accessory Type Connection Cable
Comments 1 m Cable with 2 Connectors
Net Weight 0 lbs
Gross Weight 0 lbs