Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

244391 Stego LEDs, LED 025 Extension cable 2 x 1.5mm2, 12 V

MFG Item Number
244391

244391 Stego LEDs, LED 025 Extension cable 2 x 1.5mm2, 12 V

MFG Item Number
244391
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

LEDs, Series
Item #
244391
LED 025 Extension cable 2 x 1.5mm2, 12 V

Series Information

Specifications

Specifications
Manufacturer Part Number 244391
Manufacturer Stego
Family Series Stego LEDs
Description LED 025 Extension cable 2 x 1.5mm2, 12 VDC, 1 ea. blue input & output connector, 1m length, VDE
Voltage 12 VDC
Accessory Type Extension Cable
Comments 1 m Cable with 2 Connectors
Net Weight 0 lbs
Gross Weight 0 lbs