Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

244392 Stego LEDs, LED 025 Extension cable 2 x AWG 15, 12 V

MFG Item Number
244392

244392 Stego LEDs, LED 025 Extension cable 2 x AWG 15, 12 V

MFG Item Number
244392
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

LEDs, Series
Item #
244392
LED 025 Extension cable 2 x AWG 15, 12 V

Series Information

Specifications

Specifications
Manufacturer Part Number 244392
Manufacturer Stego
Family Series Stego LEDs
Description LED 025 Extension cable 2 x AWG 15, 12 VDC, 1 ea. blue input & output connector, 1m length, VDE & UL
Voltage 12 VDC
Accessory Type Extension Cable
Approvals UL
Comments 1 m Cable with 2 Connectors
Net Weight 0 lbs
Gross Weight 0 lbs