Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

244423 Stego LEDs, LED 121/122 Connection cable, 3 x AWG 16

MFG Item Number
244423

244423 Stego LEDs, LED 121/122 Connection cable, 3 x AWG 16

MFG Item Number
244423
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

LEDs, Series
Item #
244423
LED 121/122 Connection cable, 3 x AWG 16

Series Information

Specifications

Specifications
Manufacturer Part Number 244423
Manufacturer Stego
Family Series Stego LEDs
Description LED 121/122 Connection cable, 3 x AWG 16, with input connector, 4m, UL & VDE
Accessory Type Connection Cable
Approvals cURus
Comments 4 m Cable with Input Connector
Net Weight 0 lbs
Gross Weight 0 lbs